Motion
50318773 50318773 11.2/280MM .001/.02MM

Swiss Precision Instrument Inc
50318773 50318773 11.2/280MM .001/.02MM

0 to 280mm Stainless Steel Vernier Caliper 0.02mm Graduation, 2-1/2" Jaw Depth, 0.0015" Accuracy, Includes NIST Traceability Certificate
MI ITEM #11664421
MFR #50318773 50318773 11.2/280MM .001/.02MM
Price$301.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Swiss Precision Instrument Inc
50318773 50318773 11.2/280MM .001/.02MM

0 to 280mm Stainless Steel Vernier Caliper 0.02mm Graduation, 2-1/2" Jaw Depth, 0.0015" Accuracy, Includes NIST Traceability Certificate
MI ITEM #11664421
MFR #50318773 50318773 11.2/280MM .001/.02MM

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$301.14/each

Specifications

Dimensions

  • Graduation
    0.0010 in

Details

  • Accuracy
    0.0015 in
  • Jaw Depth
    2.5000 in
  • Material
    Stainless Steel
  • Maximum Measurement
    11.2000 in
  • Minimum Measurement
    0.0000 in
  • Set Screws
    Double
  • Thumb Lock
    No

Overview

Mfr description
50318773 50318773 11.2/280MM .001/.02MM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought