Motion
50318781 50318781 5.2/130MM .001/.02MM V

Swiss Precision Instrument Inc
50318781 50318781 5.2/130MM .001/.02MM V

0 to 130mm Stainless Steel Vernier Caliper 0.02mm Graduation, 1.57" Jaw Depth, 0.001" Accuracy, Includes NIST Traceability Certificate
Mi Item #11664422
MFR #50318781 50318781 5.2/130MM .001/.02MM V
Price$142.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Swiss Precision Instrument Inc
50318781 50318781 5.2/130MM .001/.02MM V

0 to 130mm Stainless Steel Vernier Caliper 0.02mm Graduation, 1.57" Jaw Depth, 0.001" Accuracy, Includes NIST Traceability Certificate
Mi Item #11664422
MFR #50318781 50318781 5.2/130MM .001/.02MM V

Mfr description
50318781 50318781 5.2/130MM .001/.02MM V
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$142.56/each

Specifications

Dimensions

  • Graduation
    0.0010 in

Details

  • Accuracy
    0.0010 in
  • Jaw Depth
    1.5700 in
  • Material
    Stainless Steel
  • Maximum Measurement
    5.2000 in
  • Minimum Measurement
    0.0000 in
  • Set Screws
    Double
  • Thumb Lock
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)