Motion
50318807 50318807 6"/150MM .001/.02MM VE

Swiss Precision Instrument Inc
50318807 50318807 6"/150MM .001/.02MM VE

0 to 150mm Stainless Steel Vernier Caliper 0.02mm Graduation, 1.57" Jaw Depth, 0.001" Accuracy, Includes NIST Traceability Certificate
MI ITEM #11664424
MFR #50318807 50318807 6"/150MM .001/.02MM VE
Price$142.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Swiss Precision Instrument Inc
50318807 50318807 6"/150MM .001/.02MM VE

0 to 150mm Stainless Steel Vernier Caliper 0.02mm Graduation, 1.57" Jaw Depth, 0.001" Accuracy, Includes NIST Traceability Certificate
MI ITEM #11664424
MFR #50318807 50318807 6"/150MM .001/.02MM VE

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$142.56/each

Specifications

Dimensions

  • Graduation
    0.0010 in

Details

  • Accuracy
    0.0010 in
  • Jaw Depth
    1.5700 in
  • Material
    Stainless Steel
  • Maximum Measurement
    6.0000 in
  • Minimum Measurement
    0.0000 in
  • Set Screws
    None
  • Thumb Lock
    No

Overview

Mfr description
50318807 50318807 6"/150MM .001/.02MM VE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought