Motion
50318823 50318823 8"/200MM .001/.02MM SP

Swiss Precision Instrument Inc
50318823 50318823 8"/200MM .001/.02MM SP

0 to 200mm Stainless Steel Vernier Caliper 0.02mm Graduation, 1.97" Jaw Depth, 0.0015" Accuracy, Includes NIST Traceability Certificate
MI ITEM #11664426
MFR #50318823 50318823 8"/200MM .001/.02MM SP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Swiss Precision Instrument Inc
50318823 50318823 8"/200MM .001/.02MM SP

0 to 200mm Stainless Steel Vernier Caliper 0.02mm Graduation, 1.97" Jaw Depth, 0.0015" Accuracy, Includes NIST Traceability Certificate
MI ITEM #11664426
MFR #50318823 50318823 8"/200MM .001/.02MM SP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
50318823 50318823 8"/200MM .001/.02MM SP

Specifications

  • Accuracy
    0.0015 in
  • Graduation
    0.0010 in
  • Jaw Depth
    1.9700 in
  • Material
    Stainless Steel
  • Maximum Measurement
    8.0000 in
  • Minimum Measurement
    0.0000 in
  • Set Screws
    Single
  • Thumb Lock
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text