1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Swiss Precision Instrument Inc
54325550
0 to 90° Measuring Range, Magnetic Base Digital Protractor;0.05° Resolution, Accurate to 0.2°, 9V Battery Included
Mi Item #
11664427
MFR #
54325550
Price
$194.55
/each
Qty
Add to Cart
Previous Page
Home
Swiss Precision Instrument Inc 54325550
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Swiss Precision Instrument Inc
54325550
0 to 90° Measuring Range, Magnetic Base Digital Protractor;0.05° Resolution, Accurate to 0.2°, 9V Battery Included
Mi Item #
11664427
MFR #
54325550
Mfr description
54325550 54325550 0-90D .05D RES SPI DIG
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$194
.55
/each
Add to Cart
Specifications
Dimensions
Measuring Range
0-90 °
Resolution
0.05 °
Details
Accuracy
0.2 °
Battery Type
9V
Magnetic Base
Yes
Style
Digital
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items