Motion
54325667
0 to 6" Range, 0.0005" Resolution, IP54 Electronic Caliper;Stainless Steel with 1.56" Stainless Steel Jaws, 0.001" Accuracy, USB Output
Mi Item #11664428
MFR #54325667
Price$243.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0 to 6" Range, 0.0005" Resolution, IP54 Electronic Caliper;Stainless Steel with 1.56" Stainless Steel Jaws, 0.001" Accuracy, USB Output
Mi Item #11664428
MFR #54325667

Mfr description
54325667 54325667 0-6"/150MM .0005/.01MM
  • IP54 ratings offer limited protection against dirt and dust. It also offer protection water spray from any direction.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$243.83/each

Specifications

Dimensions

  • Includes Inside Diameter Jaws
    Yes
  • Jaw Length
    1.5600 in
  • Max Inside Diameter Measurement
    6 in
  • Resolution
    0.0005 in

Details

  • Accuracy Plus Minus
    0.0010 in
  • Battery Type
    CR2032
  • Data Output
    USB
  • Finish Coating
    Hardened Stainless Steel
  • Includes
    Case
  • Includes Depth Measurement Rod
    Yes
  • IP Rating
    IP54
  • Jaw Material
    Stainless Steel
  • Jaw Style
    Inside/Outside
  • Material
    Stainless Steel
  • Maximum Measurement
    6 in
  • Offset Jaw
    No
  • Power Source
    Battery
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)