Overview
Mfr description
54334289 54334289 M6X1 GO SPI THREAD PLU
Specifications
- Classification6H
- Go Or No GoGo
- Handle IncludedNo
- Single Or Double EndSingle
- Thread SizeM6x1
- Traceability Certification IncludedANSI
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data