Specifications
Dimensions
- Thread SizeM2x0.4
Details
- Classification6H
- Go Or No GoGo
- Handle IncludedNo
- Single Or Double EndSingle
- Traceability Certification IncludedANSI
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)