Motion
54334362
M1.6x0.35, Class 6H, Single End Plug Thread Go Gage Handle Not Included
Mi Item #11664438
MFR #54334362
Price$243.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M1.6x0.35, Class 6H, Single End Plug Thread Go Gage Handle Not Included
Mi Item #11664438
MFR #54334362

Mfr description
54334362 54334362 M1.6X.35 GO SPI THREAD
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$243.69/each

Specifications

Dimensions

  • Thread Size
    M1.6x0.35

Details

  • Classification
    6H
  • Go Or No Go
    Go
  • Handle Included
    No
  • Single Or Double End
    Single
  • Traceability Certification Included
    ANSI
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)