Overview
Mfr description
54334750 54334750 M10X1.5 GO/NO GO&HNDL
Specifications
- Classification6H
- Go Or No GoGo/No Go
- Handle IncludedYes
- Single Or Double EndDouble
- Thread SizeM10x1.5
- Traceability Certification IncludedANSI
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data