Overview
Mfr description
54334776 54334776 M8X1.25 GO/NO GO&HNDL
Specifications
- Classification6H
- Go Or No GoGo/No Go
- Handle IncludedYes
- Single Or Double EndDouble
- Thread SizeM8x1.25
- Traceability Certification IncludedANSI
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data