Overview
Mfr description
54334800 54334800 6MX1 GO/NOGO &HNDL SPI
Specifications
- Classification6H
- Go Or No GoGo/No Go
- Handle IncludedYes
- Single Or Double EndDouble
- Thread SizeM6x1
- Traceability Certification IncludedANSI
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data