Overview
Mfr description
54334818 54334818 M5X.8 GO/NO GO&HNDL SP
Specifications
- Classification6H
- Go Or No GoGo/No Go
- Handle IncludedYes
- Single Or Double EndDouble
- Thread SizeM5x0.8
- Traceability Certification IncludedANSI
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data