Overview
Mfr description
54335062 54335062 M8X1.25 NO GO SPI THRE
Specifications
- Classification6H
- Go Or No GoNo Go
- Handle IncludedNo
- Single Or Double EndSingle
- Thread SizeM8x1.25
- Traceability Certification IncludedANSI
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data