Overview
Mfr description
54335088 54335088 M5X.8 NO GO SPI THREAD
Specifications
- Classification6H
- Go Or No GoNo Go
- Handle IncludedNo
- Single Or Double EndSingle
- Thread SizeM5x0.8
- Traceability Certification IncludedANSI
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data