Overview
Mfr description
54335120 54335120 M3.5X.6 NO GO SPI THRE
Specifications
- Classification6H
- Go Or No GoNo Go
- Handle IncludedNo
- Single Or Double EndSingle
- Thread SizeM3.5x0.6
- Traceability Certification IncludedANSI
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data