Specifications
Dimensions
- Thread SizeM3x0.5
Details
- Classification6H
- Go Or No GoNo Go
- Handle IncludedNo
- Single Or Double EndSingle
- Traceability Certification IncludedANSI
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)