Overview
Mfr description
54335146 54335146 M2.5X.45 NO GO SPI THR
Specifications
- Classification6H
- Go Or No GoNo Go
- Handle IncludedNo
- Single Or Double EndSingle
- Thread SizeM2.5x0.45
- Traceability Certification IncludedANSI
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data