Motion
55572549
1/4" Range, 0-50-0 Dial Reading, 0.001" Graduation Dial Drop Indicator;1.61" Dial, 0.1" Range per Revolution
MI ITEM #11664459
MFR #55572549
List Price$132.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4" Range, 0-50-0 Dial Reading, 0.001" Graduation Dial Drop Indicator;1.61" Dial, 0.1" Range per Revolution
MI ITEM #11664459
MFR #55572549

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$132.42/each for your price

Overview

Mfr description
55572549 55572549 0-0.25 0.001" 0-50-0 S

Specifications

  • AGDGpNo
    1
  • Dial Color
    White
  • Dial Diameter
    1.6100 in
  • Dial Graduation
    0.001000 in
  • Dial Reading
    0-50-0
  • Maximum Measurement
    0.2500 in
  • Range per Revolution
    0.1000 in
  • Revolution Counter
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text