Motion
69547602
0mm to 150mm ABS Plastic (Case) Electronic Depth Gage;0.02mm Accuracy, 0.01mm Resolution, 4" Base Length, With Single Hook, NIST Traceability Certification
MI ITEM #11664464
MFR #69547602
Price$253.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0mm to 150mm ABS Plastic (Case) Electronic Depth Gage;0.02mm Accuracy, 0.01mm Resolution, 4" Base Length, With Single Hook, NIST Traceability Certification
MI ITEM #11664464
MFR #69547602

Mfr description
69547602 69547602 0-6"/150MM W/HOOK SPI
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$253.92/each

Specifications

Dimensions

  • Base Length
    4.0000 in
  • Resolution
    0.000500 in

Details

  • Accuracy
    0.0010 in
  • Battery Type
    CR2032
  • Color
    Black (Case)
  • Data Output
    Micro USB
  • Includes
    Battery
  • Includes Hook
    Yes
  • Material
    ABS Plastic (Case)
  • Maximum Measurement
    6.0000 in
  • Traceability Certification Included
    Nist
  • Water Resistance Rating
    None

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)