Motion
69547735
0.275 to 0.5", IP65, Carbide Face Chrome Plated Finish, Electronic Inside Micrometer;0.00005" Resolution, 0.00016" Accuracy, 53.5" Gage Depth
MI ITEM #11664468
MFR #69547735
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.275 to 0.5", IP65, Carbide Face Chrome Plated Finish, Electronic Inside Micrometer;0.00005" Resolution, 0.00016" Accuracy, 53.5" Gage Depth
MI ITEM #11664468
MFR #69547735

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
69547735 69547735 .275-.5/6-12MM IP65 SP

Specifications

  • Accuracy
    0.00016 in
  • Battery Type
    LR44
  • Data Output
    USB
  • Finish Coating
    Chrome-Plated
  • Max Extension Rod Length
    4.0000 in
  • Maximum Measurement
    0.5000 in
  • Measuring Face Material
    Carbide
  • Minimum Measurement
    0.2750 in
  • Number Of Contact Points
    3
  • Number Of Setting Rings Included
    3
  • Resolution
    0.000050 in
  • Setting Ring Diameter
    0.2750 in;0.3500 in;0.5000 in
  • Thimble Type
    Ratchet Stop
  • Water Resistance Rating
    IP65

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text