Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1.2" to 1.6", IP65, Carbide Face Chrome Plated Finish, Electronic Inside Micrometer;0.00005" Resolution, 0.00016" Accuracy, 97" Gage Depth
MI ITEM #11664475
MFR #69547800

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
69547800 69547800 1.2-1.6"/30-40MM IP65

Specifications

  • Minimum Measurement
    1.2000 in
  • Maximum Measurement
    1.6000 in
  • Thimble Type
    Ratchet Stop
  • Measuring Face Material
    Carbide
  • Max Extension Rod Length
    6.0000 in
  • Resolution
    0.000050 in
  • Accuracy
    0.00016 in
  • Number Of Contact Points
    3
  • Number Of Setting Rings Included
    1
  • Setting Ring Diameter
    1.6000 in
  • Data Output
    USB
  • Water Resistance Rating
    IP65
  • Battery Type
    LR44
  • Finish Coating
    Chrome-Plated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought