Motion
69547875
0.275" to 0.35", IP65, Carbide Face Chrome Plated Finish, Electronic Inside Micrometer;0.00005" Resolution, 0.00016" Accuracy, 53.5" Gage Depth
MI ITEM #11664481
MFR #69547875
Price$850.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.275" to 0.35", IP65, Carbide Face Chrome Plated Finish, Electronic Inside Micrometer;0.00005" Resolution, 0.00016" Accuracy, 53.5" Gage Depth
MI ITEM #11664481
MFR #69547875

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$850.98/each

Specifications

Dimensions

  • Max Extension Rod Length
    4.0000 in
  • Resolution
    0.000050 in
  • Setting Ring Diameter
    0.2750 in

Details

  • Accuracy
    0.00016 in
  • Battery Type
    LR44
  • Data Output
    USB
  • Finish Coating
    Chrome-Plated
  • Maximum Measurement
    0.3500 in
  • Measuring Face Material
    Carbide
  • Minimum Measurement
    0.2750 in
  • Number Of Contact Points
    3
  • Number Of Setting Rings Included
    1
  • Thimble Type
    Ratchet Stop
  • Water Resistance Rating
    IP65

Overview

Mfr description
69547875 69547875 .275-.35/6-8MM IP65 SP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought