Motion
69547917
24" Electronic Height Gage;0.001" Resolution, Accurate to 0.0015", Digital Display, NIST Traceability Certification
Mi Item #11664482
MFR #69547917
Price$1,516.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
24" Electronic Height Gage;0.001" Resolution, Accurate to 0.0015", Digital Display, NIST Traceability Certification
Mi Item #11664482
MFR #69547917

Mfr description
69547917 69547917 0-24"/0-600MM SPI DBL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,516.53/each

Specifications

Dimensions

  • Resolution
    0.001000 in

Details

  • Accuracy
    0.001500 in
  • Battery Type
    LR44
  • Display Type
    Digital
  • Maximum Measurement
    24 in
  • Minimum Measurement
    0.00
  • Traceability Certification Included
    NIST
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)