Motion
69547925
18" Electronic Height Gage;0.001" Resolution, Accurate to 0.0015", Digital Display, NIST Traceability Certification
MI ITEM #11664483
MFR #69547925
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
18" Electronic Height Gage;0.001" Resolution, Accurate to 0.0015", Digital Display, NIST Traceability Certification
MI ITEM #11664483
MFR #69547925

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
69547925 69547925 0-18"/0-450MM SPI DBL

Specifications

  • Accuracy
    0.001500 in
  • Battery Type
    LR44
  • Display Type
    Digital
  • Maximum Measurement
    18 in
  • Minimum Measurement
    0.00
  • Resolution
    0.001000 in
  • Traceability Certification Included
    NIST

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text