1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Swiss Precision Instrument Inc
69547933
12" Electronic Height Gage;0.001" Resolution, Accurate to 0.001", Digital Display
MI ITEM #
11664484
MFR #
69547933
List Price
$877.35
/each
Qty
Add to Cart
Previous Page
Home
Swiss Precision Instrument Inc 69547933
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Swiss Precision Instrument Inc
69547933
12" Electronic Height Gage;0.001" Resolution, Accurate to 0.001", Digital Display
MI ITEM #
11664484
MFR #
69547933
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$877.35
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
69547933 69547933 0-12"/0-300MM SPI DBL
Specifications
Accuracy
0.001000 in
Battery Type
LR44
Display Type
Digital
Maximum Measurement
12 in
Minimum Measurement
0.00
Resolution
0.001000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data