Motion
69548287
0 to 150mm Range, 0.01mm Resolution, Electronic Caliper;Stainless Steel with 40mm Stainless Steel Jaws, 0.001" Accuracy, Micro USB Output, NIST Traceability Certificate
MI ITEM #11664486
MFR #69548287
Price$162.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0 to 150mm Range, 0.01mm Resolution, Electronic Caliper;Stainless Steel with 40mm Stainless Steel Jaws, 0.001" Accuracy, Micro USB Output, NIST Traceability Certificate
MI ITEM #11664486
MFR #69548287

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$162.99/each

Specifications

Dimensions

  • Includes Inside Diameter Jaws
    Yes
  • Jaw Length
    1.5700 in
  • Max Inside Diameter Measurement
    6 in
  • Resolution
    0.0005 in

Details

  • Accuracy Plus Minus
    0.0010 in
  • Application
    Length, Depth
  • Battery Type
    CR2032
  • Data Output
    Micro USB
  • Finish Coating
    Stainless Steel
  • Includes Depth Measurement Rod
    Yes
  • IP Rating
    None
  • Jaw Material
    Stainless Steel
  • Jaw Style
    Inside/Outside
  • Material
    Stainless Steel
  • Maximum Measurement
    6 in
  • Offset Jaw
    No
  • Power Source
    Battery
  • Traceability Certification Included
    NIST

Overview

Mfr description
69548287 69548287 0-6"/150MM .0005 SPI A
  • This caliper does not have an IP rating or offer any special protection against dust or water.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought