Motion
69548295
0 to 600mm Range, 0.01mm Resolution, Electronic Caliper;Stainless Steel with 100mm Stainless Steel Jaws, 0.003" Accuracy, Micro USB Output, NIST Traceability Certificate
Mi Item #11664487
MFR #69548295
Price$832.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0 to 600mm Range, 0.01mm Resolution, Electronic Caliper;Stainless Steel with 100mm Stainless Steel Jaws, 0.003" Accuracy, Micro USB Output, NIST Traceability Certificate
Mi Item #11664487
MFR #69548295

Mfr description
69548295 69548295 0-24"/600MM FINE ADJ S
  • This caliper does not have an IP rating or offer any special protection against dust or water.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$832.71/each

Specifications

Dimensions

  • Includes Inside Diameter Jaws
    No
  • Jaw Length
    3.9400 in
  • Nib Size
    1.0000 in
  • Resolution
    0.0005 in

Details

  • Accuracy Plus Minus
    0.0030 in
  • Application
    Length
  • Battery Type
    CR2032
  • Data Output
    Micro USB
  • Finish Coating
    Stainless Steel
  • Includes Depth Measurement Rod
    No
  • IP Rating
    None
  • Jaw Material
    Stainless Steel
  • Jaw Style
    Outside
  • Material
    Stainless Steel
  • Maximum Measurement
    24 in
  • Offset Jaw
    No
  • Power Source
    Battery
  • Traceability Certification Included
    NIST
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)