Motion
69548790 69548790 0-60"/1500MM FINE ADJ

Swiss Precision Instrument Inc
69548790 69548790 0-60"/1500MM FINE ADJ

0 to 1,500mm Stainless Steel Vernier Caliper 0.02mm Graduation, 200mm Jaw Depth, 0.11mm Accuracy
Mi Item #11664489
MFR #69548790 69548790 0-60"/1500MM FINE ADJ
Price$2,999.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Swiss Precision Instrument Inc
69548790 69548790 0-60"/1500MM FINE ADJ

0 to 1,500mm Stainless Steel Vernier Caliper 0.02mm Graduation, 200mm Jaw Depth, 0.11mm Accuracy
Mi Item #11664489
MFR #69548790 69548790 0-60"/1500MM FINE ADJ

Mfr description
69548790 69548790 0-60"/1500MM FINE ADJ
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,999.94/each

Specifications

Dimensions

  • Graduation
    0.0010 in
  • Includes Inside Diameter Jaws
    No
  • Nib Size
    1 in

Details

  • Accuracy
    0.0040 in
  • Features
    Fine Adjustment
  • Fine Adjustment
    Yes
  • Finish Coating
    Chrome-Plated
  • Includes Depth Measurement Rod
    No
  • Jaw Depth
    7.8700 in
  • Jaw Material
    Stainless Steel
  • Material
    Stainless Steel
  • Maximum Measurement
    60.0000 in
  • Minimum Measurement
    0.0000 in
  • Set Screws
    Double
  • Thumb Lock
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)