Motion
69548824 69548824 0-40"/1000MM FINE ADJ

Swiss Precision Instrument Inc
69548824 69548824 0-40"/1000MM FINE ADJ

0 to 1,000mm Stainless Steel Vernier Caliper 0.02mm Graduation, 150mm Jaw Depth, 0.07mm Accuracy, Includes NIST Traceability Certificate
MI ITEM #11664490
MFR #69548824 69548824 0-40"/1000MM FINE ADJ
List Price$1,911.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Swiss Precision Instrument Inc
69548824 69548824 0-40"/1000MM FINE ADJ

0 to 1,000mm Stainless Steel Vernier Caliper 0.02mm Graduation, 150mm Jaw Depth, 0.07mm Accuracy, Includes NIST Traceability Certificate
MI ITEM #11664490
MFR #69548824 69548824 0-40"/1000MM FINE ADJ

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1,911.87/each for your price

Overview

Mfr description
69548824 69548824 0-40"/1000MM FINE ADJ

Specifications

  • Accuracy
    0.0030 in
  • Features
    Fine Adjustment
  • Fine Adjustment
    Yes
  • Finish Coating
    Chrome-Plated
  • Graduation
    0.0010 in
  • Includes Depth Measurement Rod
    No
  • Includes Inside Diameter Jaws
    No
  • Jaw Depth
    5.9000 in
  • Jaw Material
    Stainless Steel
  • Material
    Stainless Steel
  • Maximum Measurement
    40.0000 in
  • Minimum Measurement
    0.0000 in
  • Nib Size
    1 in
  • Set Screws
    Double
  • Thumb Lock
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text