Motion
69548857 69548857 0-18"/450MM FINE ADJ S

Swiss Precision Instrument Inc
69548857 69548857 0-18"/450MM FINE ADJ S

0 to 450mm Stainless Steel Vernier Caliper 0.02mm Graduation, 100mm Jaw Depth, 0.05mm Accuracy, Includes NIST Traceability Certificate
MI ITEM #11664492
MFR #69548857 69548857 0-18"/450MM FINE ADJ S
List Price$789.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Swiss Precision Instrument Inc
69548857 69548857 0-18"/450MM FINE ADJ S

0 to 450mm Stainless Steel Vernier Caliper 0.02mm Graduation, 100mm Jaw Depth, 0.05mm Accuracy, Includes NIST Traceability Certificate
MI ITEM #11664492
MFR #69548857 69548857 0-18"/450MM FINE ADJ S

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$789.42/each for your price

Overview

Mfr description
69548857 69548857 0-18"/450MM FINE ADJ S

Specifications

  • Accuracy
    0.0020 in
  • Features
    Fine Adjustment
  • Fine Adjustment
    Yes
  • Finish Coating
    Chrome-Plated
  • Graduation
    0.0010 in
  • Includes Depth Measurement Rod
    No
  • Includes Inside Diameter Jaws
    No
  • Jaw Depth
    3.9300 in
  • Jaw Material
    Stainless Steel
  • Material
    Stainless Steel
  • Maximum Measurement
    18.0000 in
  • Minimum Measurement
    0.0000 in
  • Nib Size
    1 in
  • Set Screws
    Double
  • Thumb Lock
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text