Motion
69548865 69548865 0-12"/300MM FINE ADJ S

Swiss Precision Instrument Inc
69548865 69548865 0-12"/300MM FINE ADJ S

0 to 300mm Stainless Steel Vernier Caliper 0.02mm Graduation, 75mm Jaw Depth, 0.04mm Accuracy, Includes NIST Traceability Certificate
MI ITEM #11664493
MFR #69548865 69548865 0-12"/300MM FINE ADJ S
List Price$457.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Swiss Precision Instrument Inc
69548865 69548865 0-12"/300MM FINE ADJ S

0 to 300mm Stainless Steel Vernier Caliper 0.02mm Graduation, 75mm Jaw Depth, 0.04mm Accuracy, Includes NIST Traceability Certificate
MI ITEM #11664493
MFR #69548865 69548865 0-12"/300MM FINE ADJ S

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$457.89/each for your price

Overview

Mfr description
69548865 69548865 0-12"/300MM FINE ADJ S

Specifications

  • Accuracy
    0.0015 in
  • Features
    Fine Adjustment
  • Fine Adjustment
    Yes
  • Finish Coating
    Chrome-Plated
  • Graduation
    0.0010 in
  • Includes Depth Measurement Rod
    No
  • Includes Inside Diameter Jaws
    No
  • Jaw Depth
    2.9500 in
  • Jaw Material
    Stainless Steel
  • Material
    Stainless Steel
  • Maximum Measurement
    12.0000 in
  • Minimum Measurement
    0.0000 in
  • Nib Size
    1/2 in
  • Set Screws
    Double
  • Thumb Lock
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text