Motion
69548873
0 to 1 Inch Snap Gage 0.0005 Inch Graduation, Hardened Steel Anvil
MI ITEM #11664494
MFR #69548873
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0 to 1 Inch Snap Gage 0.0005 Inch Graduation, Hardened Steel Anvil
MI ITEM #11664494
MFR #69548873

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
69548873 69548873 0-1"/25MM W/ OUTPUT SP

Specifications

  • Anvil Material
    Hardened Steel
  • Graduation
    0.000500 in
  • Indicator Type
    Digital Display
  • Maximum Measurement
    1 in
  • Minimum Measurement
    0 in
  • Reference Anvil Diameter
    0.0600 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text