Motion
69549111
12" Stainless Steel Dial Height Gage;0.001" Graduation, Accurate to 0.0015", Dial Display, NIST Traceability Certfication
MI ITEM #11664495
MFR #69549111
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
12" Stainless Steel Dial Height Gage;0.001" Graduation, Accurate to 0.0015", Dial Display, NIST Traceability Certfication
MI ITEM #11664495
MFR #69549111

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
69549111 69549111 0-12X.001" SPI SGL BEA
  • Dial height gages with a dial only are used for reading fine graduations of measurement and are adjusted manually

Specifications

  • Accuracy
    0.0015 in
  • Data Output
    No
  • Display Type
    Dial
  • Graduation
    0.0010 in
  • Material
    Stainless Steel
  • Maximum Measurement
    12 in
  • Traceability Certification Included
    NIST

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text