Motion
69549137
8" Stainless Steel Dial Height Gage;0.001" Graduation, Accurate to 0.001", Dial Display, NIST Traceability Certfication
MI ITEM #11664496
MFR #69549137
List Price$438.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8" Stainless Steel Dial Height Gage;0.001" Graduation, Accurate to 0.001", Dial Display, NIST Traceability Certfication
MI ITEM #11664496
MFR #69549137

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$438.18/each for your price

Overview

Mfr description
69549137 69549137 0-8X.001" SPI SGL BEAM
  • Dial height gages with a dial only are used for reading fine graduations of measurement and are adjusted manually

Specifications

  • Accuracy
    0.0010 in
  • Data Output
    No
  • Display Type
    Dial
  • Graduation
    0.0010 in
  • Material
    Stainless Steel
  • Maximum Measurement
    8 in
  • Traceability Certification Included
    NIST

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text