Motion
69549160
20" Stainless Steel Dial Height Gage;0.001" Graduation, Accurate to 0.002", Dial & Counter Display, NIST Traceability Certfication
MI ITEM #11664498
MFR #69549160
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
20" Stainless Steel Dial Height Gage;0.001" Graduation, Accurate to 0.002", Dial & Counter Display, NIST Traceability Certfication
MI ITEM #11664498
MFR #69549160

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
69549160 69549160 0-20X.001" W/COUNTER S
  • Dial height gages with a dial and counter allow for accurate and easy-to-read fine and coarse measurements
  • The resettable digital counter has two displays that individually measure upward and downward measurments from a preset zero

Specifications

  • Accuracy
    0.0020 in
  • Data Output
    No
  • Display Type
    Dial & Counter
  • Graduation
    0.0010 in
  • Material
    Stainless Steel
  • Maximum Measurement
    20 in
  • Traceability Certification Included
    NIST

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text