Motion
69549178
18" Stainless Steel Dial Height Gage;0.001" Graduation, Accurate to 0.002", Dial & Counter Display, NIST Traceability Certfication
MI ITEM #11664499
MFR #69549178
List Price$1,289.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
18" Stainless Steel Dial Height Gage;0.001" Graduation, Accurate to 0.002", Dial & Counter Display, NIST Traceability Certfication
MI ITEM #11664499
MFR #69549178

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1,289.37/each for your price

Overview

Mfr description
69549178 69549178 0-18X.001" W/COUNTER S
  • Dial height gages with a dial and counter allow for accurate and easy-to-read fine and coarse measurements
  • The resettable digital counter has two displays that individually measure upward and downward measurments from a preset zero

Specifications

  • Accuracy
    0.0020 in
  • Data Output
    No
  • Display Type
    Dial & Counter
  • Graduation
    0.0010 in
  • Material
    Stainless Steel
  • Maximum Measurement
    18 in
  • Traceability Certification Included
    NIST

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text