1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Swiss Precision Instrument Inc
69814713 69814713 M0 F/.061-.25" ALUM PI
PIN GAGE HANDLE M0 F/.061-.25" ALUM
MI ITEM #
11664500
MFR #
69814713 69814713 M0 F/.061-.25" ALUM PI
List Price
$98.19
/each
Qty
Add to Cart
Previous Page
Home
Swiss Precision Instrument Inc 69814713 69814713 M0 F/.061-.25" ALUM PI
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Swiss Precision Instrument Inc
69814713 69814713 M0 F/.061-.25" ALUM PI
PIN GAGE HANDLE M0 F/.061-.25" ALUM
MI ITEM #
11664500
MFR #
69814713 69814713 M0 F/.061-.25" ALUM PI
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$98.19
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
69814713 69814713 M0 F/.061-.25" ALUM PI
Specifications
Handle Size
M0
Material
Aluminum
Maximum Ring Diameter
0.2500 in
Minimum Ring Diameter
0.0610 in
Type
Pin Gage Handle
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought