Motion
69815348
10 Piece, 0.105 to 1", Grade 0, Steel Gage Block Set;Rectangular, 0.000006" Tolerance, NIST Traceability Certification
MI ITEM #11664501
MFR #69815348
List Price$863.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
10 Piece, 0.105 to 1", Grade 0, Steel Gage Block Set;Rectangular, 0.000006" Tolerance, NIST Traceability Certification
MI ITEM #11664501
MFR #69815348

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$863.37/each for your price

Overview

Mfr description
69815348 69815348 12PC .105-1" GRADE 0 G

Specifications

  • Type
    Gage Block Set
  • Tolerance
    0.000006 in
  • Size Range
    0.1050 in~1.0000 in
  • Shape
    Rectangular
  • Number Of Pieces
    10
  • Material
    Steel
  • Individually Serialized
    Yes
  • Grade
    0

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text