Motion
FT1381-200-M280

DANFOSS AEROQUIP LLC
FT1381-200-M280

Aeroquip (Eaton) Hose Crimper Tool Part - Collet
Mi Item #11664735
MFR #FT1381-200-M280
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AEROQUIP LLC
FT1381-200-M280

Aeroquip (Eaton) Hose Crimper Tool Part - Collet
Mi Item #11664735
MFR #FT1381-200-M280

Mfr description
FT1381-200-M280 DIE CAGE
  • Simplified and improved offerings
  • Suitable for any environment
  • Wide range of styles to choose from
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    5.18 in
  • Length
    5.18 in
  • Weight
    7.13 lb

Details

  • Accessory Type
    Die Cage
  • Manufacturer Catalog Number
    FT1381-200-M280
  • Manufacturer Upc Number
    678146149329
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Part Type
    Collet
  • Type
    Collet
  • UPC_NO
    678146149329
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)