Motion
00700724
185 Piece Steel Hex Head Cap Screws; 1/4-20 to 9/16-12 Thread, Grade 5, Zinc Plated
MI ITEM #11664776
MFR #00700724
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
185 Piece Steel Hex Head Cap Screws; 1/4-20 to 9/16-12 Thread, Grade 5, Zinc Plated
MI ITEM #11664776
MFR #00700724

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
00700724 185PC NORTH AMER MADE GR 5 HEXC

Specifications

  • Finish Coating
    Zinc-Plated
  • Includes
    Compartmented Storage Case
  • Material
    Steel
  • Material Grade
    Grade 5
  • Maximum Length
    2-3/4 in
  • Maximum Thread Size
    9/16-12
  • Minimum Length
    5/8 in
  • Minimum Thread Size
    1/4-20
  • Number Of Pieces
    185
  • Type
    Hex Head Cap Screws

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text