Motion
02382471
1/2-13 UNC, 8-1/2" Length Under Head Hex Head Cap Screw;Fully Threaded, Grade 5 Steel, Zinc-Plated Finish, 3/4" Hex
MI ITEM #11664781
MFR #02382471
List Price$27.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2-13 UNC, 8-1/2" Length Under Head Hex Head Cap Screw;Fully Threaded, Grade 5 Steel, Zinc-Plated Finish, 3/4" Hex
MI ITEM #11664781
MFR #02382471

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$27.10/each for your price

Overview

Mfr description
02382471 1/2-13X8-1/2 GR5 ZP FULL THREAD
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Coating
    Zinc-Plated
  • Fastener Standard
    ASME B18.2.1; SAE J429
  • Hex Size
    3/4 in
  • Length
    8-1/2 in
  • Material
    Steel
  • Material Grade
    Grade 5
  • Thread Size
    1/2-13 in
  • Thread Standard
    UNC
  • Threading
    Fully Threaded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text