Motion
72058902
1/4-28 UNF, 1" Length Under Head Hex Head Cap Screw;Grade 8 Alloy Steel, Zinc-Plated Finish, 7/16" Hex
MI ITEM #11664867
MFR #72058902
List Price$0.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4-28 UNF, 1" Length Under Head Hex Head Cap Screw;Grade 8 Alloy Steel, Zinc-Plated Finish, 7/16" Hex
MI ITEM #11664867
MFR #72058902

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.63/each for your price

Overview

Mfr description
72058902 1/4-28X1 ZINC YLW ALLOY GR8 HEX
  • Alloy steel is the strongest of all steel types. It has high tensile strength and offers excellent resistance to wear, fatigue and galling.

Specifications

  • Coating
    Zinc-Plated
  • Fastener Standard
    ASTM A354 BD; MIL-HDBK-57
  • Hex Size
    7/16 in
  • Length
    1 in
  • Material
    Alloy Steel
  • Material Grade
    Grade 8
  • Thread Size
    1/4-28 in
  • Thread Standard
    UNF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text