Motion
12487
Bandanas, Tie Hats & Skull Cap - Chill-Its, Color: Black
Mi Item #11665172
MFR #12487
Price$11.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bandanas, Tie Hats & Skull Cap - Chill-Its, Color: Black
Mi Item #11665172
MFR #12487

Mfr description
12487 HIGH-PERFORMANCE DEW RAG
  • The Chill-Its® 6615 High-Performance Bandana Do Rag is made with Hi Cool® moisture-wicking technology to keep workers comfortably cool and dry on hot days. The Hi Cool® performance fabric wicks moisture for quick-drying, while the absorbent terry cloth sweatband prevents sweat from dripping into eyes. This low-profile cooling do rag can be worn alone or under a hard hat. One size fits most, the back features an elastic band that stretches to comfortably fit a variety of head sizes. To be worn correctly, the three pieces of fabric should also be tied in a knot. Machine wash as needed and hang to dry. Ideal for construction, landscaping, roofing or anyone working in the heat. It is also a great bandana headband for running, hiking and other recreational activities.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.59/each

Specifications

Dimensions

  • Length
    6 in
  • Width
    0.25 in

Details

  • Closure Type
    Tie
  • Color
    Black
  • Cooling Method
    Absorptive
  • Country of Origin
    IDN
  • Description
    6615 Black High-Performance Bandana Do Rag
  • Group & Class
    Cooling
  • Material
    Rubber, Polyester
  • Product Line
    Chill-Its
  • Series
    Absorptive
  • UPC_NO
    720476124870
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)