Overview
Mfr description
12529 SKULL CAP - TERRY CLOTH
- The Chill-Its® 6630 Skull Cap is a low-profile cap featuring a wide, absorbent terry cloth sweatband to manage perspiration away from your eyes, face and glasses. The Hi-Cool® moisture management performance fabric is stretchy to fit most heads and can be worn under a hard hat or on its own to provide sun-blocking protection. This cap is available in multiple colors, including hi-vis lime for increased visibility in low-light environments. The low-profile design fits comfortably under a hard hat or helmet and is great for construction workers, landscaping, roofing, or anybody working in the heat. Can also be used to reduce the risk of heat stress while mountain biking, motorcycling, gardening, hiking, playing sports and more.
Specifications
- Country of OriginIDN
- Product LineChill-Its
- Description6630 Skulls Skull Cap - Terry Cloth
- ColorSkulls
- Group & ClassCooling
- Includes1 Skull Cap
- SeriesAbsorptive
- UPC_NO720476125297
- Length5.5 in
- Width0.25 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data