Motion
42125
6487CUS White Custom Custom-Cooling Multi-Band
Mi Item #11665174
MFR #42125
Price$20.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6487CUS White Custom Custom-Cooling Multi-Band
Mi Item #11665174
MFR #42125

Mfr description
42125 CUSTOM-COOLING MULTI-BAND
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.08/each

Specifications

Dimensions

  • Height
    0.75 in
  • Length
    6 in
  • Weight
    0.1 lb
  • Width
    3.5 in

Details

  • Color
    White Custom
  • Country of Origin
    CHN
  • Description
    6487CUS White Custom Custom-Cooling Multi-Band
  • Group & Class
    Cooling
  • Product Line
    Chill-Its
  • Series
    Evaporative
  • UPC_NO
    720476421252
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)