Motion
12411
6601 Blue Economy Evaporative Cooling Towel
Mi Item #11665175
MFR #12411
Price$6.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6601 Blue Economy Evaporative Cooling Towel
Mi Item #11665175
MFR #12411

Mfr description
12411 ECONOMY EVAPORATIVE COOLING TOWEL
  • The Chill-Its® 6601 Economy Evaporative Cooling Towel is made with the same super-evaporative PVA material as our other Chill-Its® cooling towels but is now 20% thinner for lightweight cooling. This super-evaporative PVA material is designed to absorb water and create a feeling colder than ambient air temperature. This neck cooling wrap can be used for hours or for quick relief and is completely reusable, just re-wet to activate. HOW TO ACTIVATE Run the PVA cooling towel under water for one minute or until saturated, wring out excess water and twirl or snap in the air for no-drip cooling. Drape the towel around neck or head for instant cooling relief. Material will dry stiff, simply rewet until soft to activate, and it's ready to go again. This evaporative towel is the perfect cooling headwear for anyone working in the heat and exposed to possible heat-related illnesses like heat cramps, heat strokes, or heat exhaustion are possible.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.48/each

Specifications

Dimensions

  • Length
    11.5 in
  • Weight
    0.26 lb
  • Width
    7.75 in

Details

  • Color
    Blue
  • Description
    6601 Blue Economy Evaporative Cooling Towel
  • Group & Class
    Cooling
  • Product Line
    Chill-Its
  • Series
    Evaporative
  • UPC_NO
    720476124115
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)