Motion
12688
Bandanas, Tie Hats & Skull Cap - Chill-Its, Color: Orange
MI ITEM #11665177
MFR #12688
Price$18.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bandanas, Tie Hats & Skull Cap - Chill-Its, Color: Orange
MI ITEM #11665177
MFR #12688

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$18.13/each

Specifications

Dimensions

  • Length
    6 in
  • Width
    0.75 in

Details

  • Closure Type
    Slide On
  • Color
    Orange
  • Cooling Method
    Wet Evaporative Cooling
  • Country of Origin
    CHN
  • Description
    6632 Orange Cooling Skull Cap
  • Group & Class
    Cooling
  • Includes
    1 Skull Cap
  • Product Line
    Chill-Its
  • Series
    Evaporative
  • UPC_NO
    720476126881

Overview

Mfr description
12688 COOLING SKULL CAP
  • The Chill-Its® 6632 Cooling Skull Cap is a low-profile cap that wicks away moisture when worn dry and provides evaporative cooling relief when worn wet. Designed with stretchy performance knit fabric to provide UPF 50+ sun protection against harmful UV rays. An elastic band lines the interior for a snug and comfortable fit. HOW TO ACTIVATE Just soak in water until saturated, then wring out excess water “ the evaporative cooling process begins instantly and lasts for hours. If wearing dry, the moisture-wicking fabric draws perspiration away to help keep you dry. Anti-Odor treatment keeps this cooling headwear fresh, while reflective accents ensure workers are seen in low-light conditions. The low-profile design fits comfortably under a hard hat or helmet and is great for construction workers, landscaping, roofing, or anybody working in the heat. It can also be used to reduce the risk of heat stress while mountain biking, motorcycling, gardening, hiking, playing sports and more.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought