Motion
12678
6685 4XL Lime Premium Dry Evaporative Cooling Vest
MI ITEM #11665179
MFR #12678
Price$234.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6685 4XL Lime Premium Dry Evaporative Cooling Vest
MI ITEM #11665179
MFR #12678

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$234.51/each

Specifications

Dimensions

  • Chest Size
    53 to 56 in
  • Length
    13 in
  • Size
    4XL

Details

  • Color
    Lime
  • Country of Origin
    TWN
  • Description
    6685 4XL Lime Premium Dry Evaporative Cooling Vest
  • Group & Class
    Cooling
  • Includes
    1 Vest
  • Product Line
    Chill-Its
  • Series
    Evaporative
  • UPC_NO
    720476126782

Overview

Mfr description
12678 PREMIUM DRY EVAPORATIVE COOLING VE
  • The Chill-Its® 6685 Premium Dry Evaporative Cooling Vest offers immediate dry cooling relief that lasts up to three days. The exclusive patented dry evaporative technology keeps the wearer completely dry and comfortable as opposed to other cooling vests on the market that require soaking. Constructed with high-visibility industrial grade quality nylon to perform in the toughest conditions. Designed with front zipper closure, and the mesh side panels provide additional ventilation and stretch for a comfortable fit. This lightweight cooling vest is machine washable and can be reused over and over. HOW TO ACTIVATE Simply fill the vest with 13oz - 20oz / 400ml - 600ml water for immediate and long-lasting cooling relief. HOW TO WEAR Not to be worn underneath thick layers of clothing, this vest needs airflow in order to activate and for the evaporation process to take place. Do not clean the inside reservoir. Cooling material is treated with an anti-microbial that inhibits mold growth.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought