Motion
12685
6687 L/XL Lime Economy Dry Evaporative Cooling Vest
Mi Item #11665180
MFR #12685
Price$204.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6687 L/XL Lime Economy Dry Evaporative Cooling Vest
Mi Item #11665180
MFR #12685

Mfr description
12685 ECONOMY DRY EVAPORATIVE COOLING
  • The Chill-Its® 6687 Dry Evaporative Cooling Vest offers immediate and dry cooling relief that lasts up to three days. With its exclusive patented dry evaporative technology, this cooling vest keeps the wearer completely dry and comfortable, as opposed to other cooling vests on the market that require soaking and get you wet. SIZING Available in two different sizes, S/M (32in to 40in / 81cm to 102cm) and M/L (40in to 52in / 102cm to 132cm). To measure your size, wrap a tape measure around the widest part of your chest, under your arms, and completely around your torso. See the full sizing chart for details. HOW TO ACTIVATE Simply fill the vest with 13.5oz to 15.5oz / 400ml - 450ml of water for immediate and long-lasting cooling relief. No refrigeration or gels necessary! The cooling process can last up to three days depending on humidity and heat levels. High humidity levels can slow down airflow and may reduce cooling abilities.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$204.40/each

Specifications

Dimensions

  • Length
    20 in
  • Size
    L/XL

Details

  • Color
    Lime
  • Country of Origin
    TWN
  • Description
    6687 L/XL Lime Economy Dry Evaporative Cooling Vest
  • Group & Class
    Cooling
  • Includes
    1 Vest
  • Product Line
    Chill-Its
  • Series
    Evaporative
  • UPC_NO
    720476126850
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)